This item is Discontinued.

Beta Burnished Offset Hex Key Wrench, 9mm 960490

Burnished Offset Hex Key Wrench, 9mm (Discontinued)

  • Mfr # 960490
  • Zoro # G1486988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960490
Zoro #
G1486988
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
9 mm

Details

Finish
Burnished
Measurement Type
Metric
Tether Ready
No
Number of Ball Ends
0
Key Shape
L-Shape
Number of Tips
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.