Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C25 Industrial Tool Cart, Fold-Out Shelf, Orange

  • Mfr # C25

  • Zoro # G1825719


product price: $1,076.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Orange
Overall Depth
3/4 in
Width
450 mm
Overall Height
1 1/4 in
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C25
Zoro #
G1825719
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/4 in
Width
450 mm
Overall Height
1 1/4 in
Nominal Outside Height
33 in
Overall Width
3/4 in
Nominal Outside Width
33 in
Nominal Outside Depth
18 in
Wheel Dia.
4 in
Height
810 mm
Length
1220 mm
Caster Width
1 1/4 in
Handle Length
15 3/4 in
Cabinet Dimensions
33 in x 14 15/16 in x 17 23/32 in
Caster Diameter
3 15/16 in

Details

Item
Mobile Work Station
Color
Orange
Finish
Powder Coated
Caster Type
Rigid, Swivel
Number of Drawers
1
Locking System
Keyed
Handle Design
Fixed Side
Number of Trays
0
Drawer Slides
None
Storage Capacity
1,850 cu in
Number of Handles
2
Features
Tool Tray Protected By Foamed Rubber Mats
Weight Capacity
250 lb
Number of Pieces
1
Includes
(1) Shelf
Number of Shelves
1
Work Surface Material
Steel
Drawer Color
Orange
Body Finish/Color
Gloss Orange
Includes Cabinet Top Liner
Cabinet Top Liner Included
Total Storage Capacity
1,850 cu in
Drawer Slide Features
One-Way Opening
Total Load Capacity
250 lb
Lid Style
Hinge
Drawer Pull Type
Full Length Bar
Drawer Finish
Powder Coated
Caster Brake Type
(2) Fixed, (2) Swivelling
Drawer Slide Type
Ball Bearing
Largest Maximum Drawer Load Capacity
44 lb
Includes Tools
Tools Not Included
Drawer Material
Steel
Number of Cabinets
0
Caster Tread Material
Rubber
Body Finish
Powder Coated
Finish/Color
Powder Coated Orange
Body Color
Orange
Number of Keys Included
1
Cabinet Top Liner Material
Foam Rubber
Body Gauge
18 ga
Series
C25
Drawer Gauge
18 ga
Part of a Modular System
Not Part of a Modular System
Smallest Maximum Drawer Load Capacity
250 lb
Duty Rating
Light Duty
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included

Description

Tool Utility Cart, C25 Series, Number of Drawers 1, Color Orange, Drawer Color Orange, Drawer Slides None, Finish Powder Coated, Storage Capacity 1,850 cu in, Number of Shelves 1, Work Surface Material Steel, Caster Type Rigid, Swivel, Locking System Keyed, Features Tool Tray Protected By Foamed Rubber Mats, Includes (1) Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.