Zoro Homepage

C30M Maxi Tank Mobile Rolling Workbench Tool Storage, Lockable, Load Capacity 3968 Lbs.

  • Mfr # 030000300

  • Zoro # G306597300


product price: $4,513.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Width
800 mm
Length
1300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030000300
Zoro #
G306597300
UPC #
8054809229300
Country of Origin
China

Dimensions

Width
800 mm
Length
1300 mm

Details

Item
Rolling Cabinet

Description

Main features:
• 5 front drawers will ball bearing slides:
3 drawers (367x610 mm), 90 mm high
1 drawer (588x610 mm), 90 mm high
1 drawer (588x610 mm), 180 mm high.
• Quick opening system with aluminium front.
• Drawer bases protected by foamed rubber mats.
• Can accommodate thermoformed trays.
• One hydraulic jack, designed to lift front part effortlessly, thus allowing easy transportation.
• 4 high-capacity castors:
2 steering, front, Ø 150 mm
2 fixed, rear, Ø 170 mm.
• Oil-proof, rubber-coated worktop,
1300x800 mm, with drain hole
for fluid collection in a small tank.
• Storage compartment, 720x250x1300 mm,
with PVC-coated worktop
and front sliding panels.
• Centralized lock for drawers and panels.
• 3 built-in side bottle holders.
• Built-in paper roll holder
• Static load capacity: 1,800 kg.
• Can accommodate a multi-ply wood worktop (3000M/PLM), to be ordered separately
• Can accommodate vice 1599F/150 (to be ordered separately)
1300x900x800 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.