Zoro Homepage

C57SP Orange Garage Wall Mount Panel, Tool Organizer, 67 in L x 6 in D x 37 in H

  • Mfr # C57P O

  • Zoro # G2886690


product price: $1,883.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Locking Points
2 Points
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57P O
Zoro #
G2886690
UPC #
-
Country of Origin
China

Dimensions

Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Overall Cabinet Height
37"
Width of Cabinet
67 in
Height of Cabinet
37 in
Depth of Cabinet
6 in
Pegboard Height
36 5/8 in
Panel Material Thickness
20 ga
Pegboard Width
66 7/8 in

Details

Item
Pegboard Wall Cabinet
Material
Steel
Color
Orange
Locking Points
2 Points
Number of Doors
1
Cabinet Strength Rating
Commercial
Includes Mounting Hardware
Yes
Cabinet Door Type
Roll Up
Cabinet Handle Style
Recessed
Item - Wall Cabinets
Pegboard Wall Cabinet
Number of Shelves
1
Material - Cabinets
Steel
Number of Cabinet Shelves
1
Finish
Powder Coated
Net Weight
101 lb
Assembled
Yes
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Cabinet Color
Orange
Method of Construction
Welded
Assembled/Unassembled
Assembled
Cabinet Style
Shelving
Gauge
20
Locking System
2-Point
Storage
Pegboard
Cabinet Locking Mechanism
Keyed
Number of Drawers
0
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Series
C57SP
Weight
101 lb
Door Locking Points
2
Cabinet Storage Components
Pegboard
Duty Rating
Medium Duty
Door Handle Type
Recessed Pull
Door Type
Roll Up
Wall-Mounting Type
Keyhole Slots
Lock Type
Keyed
Frame Assembled
Assembled

Description

The Beta C57SP wall panel tool holder is a great storage solution for workshops, garages, and workstations to keep your tools organized and secure. This unit features a sturdy aluminum shutter, vertically adjustable, with a lock to secure tools. The wall-mounted panel is fit with three removable perforated panels.The panel weighs 101.4 pounds and measures 67" L x 6" D x 37" H with a weight capacity of 88 pounds. (Wall hardware not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.