Zoro Homepage

C57SP Red Garage Wall Mount Panel, Tool Organizer, 67 in L x 6 in D x 37 in H

  • Mfr # C57P R

  • Zoro # G2886891


product price: $1,883.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Material
Steel
Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C57P R
Zoro #
G2886891
UPC #
-
Country of Origin
China

Dimensions

Overall Width
67 in
Overall Depth
6 in
Overall Height
37 in
Height of Cabinet
37 in
Width of Cabinet
67 in
Depth of Cabinet
6 in
Panel Material Thickness
20 ga
Pegboard Width
66 7/8 in
Pegboard Height
36 5/8 in

Details

Item
Pegboard Wall Cabinet
Material
Steel
Color
Red
Number of Shelves
1
Assembled
Yes
Gauge
20
Number of Doors
1
Locking Points
2 Points
Number of Drawers
0
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Cabinet Color
Red
Cabinet Locking Mechanism
Keyed
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Net Weight
101 lb
Cabinet Strength Rating
Commercial
Item - Wall Cabinets
Pegboard Wall Cabinet
Number of Cabinet Shelves
1
Storage
Pegboard
Includes Mounting Hardware
Yes
Locking Cabinet
Yes
Cabinet Style
Shelving
Locking System
2-Point
Finish
Powder Coated
Cabinet Door Type
Roll Up
Cabinet Handle Style
Recessed
Cabinet Material
Steel
Frame Assembled
Assembled
Door Type
Roll Up
Door Handle Type
Recessed Pull
Door Locking Points
2
Duty Rating
Medium Duty
Cabinet Finish
Powder Coated
Cabinet Storage Components
Pegboard
Weight
101 lb
Series
C57SP
Wall-Mounting Type
Keyhole Slots
Lock Type
Keyed

Description

The Beta C57SP wall panel tool holder is a great storage solution for workshops, garages, and workstations to keep your tools organized and secure. This unit features a sturdy aluminum shutter, vertically adjustable, with a lock to secure tools. The wall-mounted panel is fit with three removable perforated panels.The panel weighs 101.4 pounds and measures 67" L x 6" D x 37" H with a weight capacity of 88 pounds. (Wall hardware not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.