Zoro Homepage
This item is Discontinued.
Beta Carpenters Wrench"g Bar, 800mm 017040080

Carpenters Wrench"g Bar, 800mm (Discontinued)

  • Mfr # 017040080
  • Zoro # G1067987
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017040080
Zoro #
G1067987
UPC #
08014230088587
Country of Origin
Italy

Dimensions

Overall Length
800mm
Size
18mm; 38mm

Details

SAE or Metric
Metric
Number of Pieces
1

Description

Carpenters Wrenching Bar,800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.