Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta C27S Tool Trolley, 3 Drawer, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H 027000206

C27S Tool Trolley, 3 Drawer, Blue, Sheet Metal, 27 in W x 12 in D x 39 in H (Discontinued)

  • Mfr # 027000206
  • Zoro # G706597290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
027000206
Zoro #
G706597290
UPC #
8014230833453
Country of Origin
China

Dimensions

Width
27 in
Depth
12 in
Height
39 in
Overall Length
26.85 in
Overall Width
11.81 in
Overall Height
39 in
Wheel Diameter
(2) 6 in, (2) 4 in

Details

Item
Tool Trolley
Number of Drawers
3
Color
Blue
Material
Sheet Metal
Includes
(6) Trays
Features
Centralized Lock, Thermo Plastic Work Top With 6 Built-In Tool Trays
Load Capacity
110 lbs
Wheel Type
(2) Rigid, (2) Swivel with Brake
Number of Shelves
3
Series
C27S
Assembled
Yes
Weight Capacity
88 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.