Zoro Homepage

Combination Wrench, 1-7/16"

  • Mfr # 000420136

  • Zoro # G1486358


product price: $80.19
/ea
Free Shipping & Returns

Key Features

Overall Length
16 in
Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420136
Zoro #
G1486358
UPC #
8014230021096
Country of Origin
Italy

Dimensions

Overall Length
16 in
Head Size
1.4375"

Details

Finish
Chrome-plated
Features
Made in Italy with high-strength, forged & tempered chrome-plated alloy steel. Thin profile heads allows access in tight spaces and a 15 degree box end provides easier clearance around obstructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.