Zoro Homepage

Combination Wrench, Bright, 11mm

  • Mfr # 000420611

  • Zoro # G1471350


product price: $18.79
/ea

Key Features

Overall Length
5.80 in
Finish
Chrome-plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420611
Zoro #
G1471350
UPC #
8014230158785
Country of Origin
Italy

Dimensions

Overall Length
5.80 in
Head Size
11mm

Details

Finish
Chrome-plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.