Zoro Homepage
This item is Discontinued.
No Product Image Available

Combination Wrench, Spark Proof, 35mm (Discontinued)

  • Mfr # 000420835
  • Zoro # G1122167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000420835
Zoro #
G1122167
UPC #
08014230696003
Country of Origin
China

Dimensions

Overall Length
360mm
Size
35mm

Details

Item
Combination Wrench,Spark Proof,35mm
Features
Sparkproof Combination Wrenches, Open Bi-Hex Ring Ends
Offset
15 Degrees
SAE or Metric
Metric
Head Angle
15 Degrees

Description

Combination Wrench,Spark Proof,35mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.