Zoro Homepage
This item is Discontinued.
Beta Cross Head Screwdriver, 3mm x 60mm Phillips #0 012020003

Cross Head Screwdriver, 3mm x 60mm Phillips #0 (Discontinued)

  • Mfr # 012020003
  • Zoro # G1087298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
012020003
Zoro #
G1087298
UPC #
08014230403908
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#0
Shank Length
60mm
Overall Length
156mm

Details

Item
Cross Head Screwdriver,3mm x 60mm
Tip Style Group
Phillips
Tip Style
Phillips
Number of Pieces
1
SAE or Metric
SAE
Features
Compliant to UNI/ISO 8764

Description

Cross Head Screwdriver,3mm x 60mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.