Zoro Homepage
This item is Discontinued.
Beta Cross Head Screwdriver Bit, PH2 008620232

Cross Head Screwdriver Bit, PH2 (Discontinued)

  • Mfr # 008620232
  • Zoro # G1075319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
008620232
Zoro #
G1075319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
70mm
Point Size
#2
Shank Size
1/4"

Details

Bit Style
Phillips
Fastening Tool Item
Socket Bit
Shank Style
Hex
Item
Cross Head Screwdriver Bit,PH2
SAE or Metric
SAE
For Use With
Cross Head Phillips Screws

Description

Cross Head Screwdriver Bit,PH2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.