Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Beta Deep T-Handle Socket Wrench, 12mm 009490012

Deep T-Handle Socket Wrench, 12mm (Discontinued)

  • Mfr # 009490012
  • Zoro # G1085493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009490012
Zoro #
G1085493
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
240mm
Size
12mm

Details

SAE or Metric
Metric
Item
Deep T-Handle Socket Wrench,12mm
Number of Pieces
1

Description

Deep T-Handle Socket Wrench,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.