Zoro Homepage

Double End 6-Point/12-Point Socket Wrench, Metric 22mm x 22mm

  • Mfr # 937 22X22

  • Zoro # G522773717


product price: $46.69
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
937 22X22
Zoro #
G522773717
UPC #
-
Country of Origin
China

Description

The Beta 937 series of double-ended socket wrenches have a 12-point socket at each end of the L-shaped body. The socket on the end of the long leg is deep to accommodate a stud, and the short leg is open through the back to allow a access for a long stud. This also allows you to add a Tommy bar through the short leg to turn the L-wrench into a T-handle for greater leverage and extra torque. These high-polished chrome socket wrenches undergo a special heat treatment for increased surface hardness for industrial grade strength. This wrench has a deep 22mm hex (41mm deep) on the extended leg and a 22mm 12-point socket on the short leg.

Restrictions

This item has been restricted from sale in the following states: None