This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9320011
Zoro #
G1483987
UPC #
-
Country of Origin
China
Dimensions
Socket Depth
14mm
Output Drive Size
11mm x 11mm
Details
Item
Double Ended Socket Wrench
Output Drive Type
Hex, Bi-Hex
SAE or Metric
Metric
Number of Points
6, 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.