Zoro Homepage
This item is Discontinued.
Beta Double End Offset Socket Wrench, 23x23mm 009330023

Double End Offset Socket Wrench, 23x23mm (Discontinued)

  • Mfr # 009330023
  • Zoro # G1084498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
009330023
Zoro #
G1084498
UPC #
-
Country of Origin
China

Dimensions

Size
23x23mm
Overall Length
256mm

Details

SAE or Metric
Metric
Finish
Chrome plated
Number of Points
6
Socket Type
Double Ended Hexagon / Bi-Hex Offset
Item
Double End Offset Socket Wrench,23x23mm

Description

Double End Offset Socket Wrench,23x23mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.