Zoro Homepage

Extension Bodywork Support, 4 Swivel Wheels, 2 w/Brake

  • Mfr # 1364SE

  • Zoro # G415718207


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Length
38.59 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1364SE
Zoro #
G415718207
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
38.59 in

Details

Material
Alloy Steel

Description

The compact Beta 1364SE bodywork support keeps work safe at a convenient working height. When not in use, the support folds up to a compact 890mm W x 215mm L x 780mm H 35 W x 8.5 L x 30.7 H that can be rolled away for easy storage. The scissor-action pantograph sides allow you to extend it up to 1400mm Long 4' 7 L, with infinite adjustment in between. The two horizontal bar supports can be raised and locked into any of 5 vertical positions up to 1315mm High 4' 3.7 H for a comfortable work height. The two bars can be raised independently to accommodate odd-shaped body panels. The horizontal bars each have a removable rubber cover to protect against scratches. Four swivel casters two with locks allow you to move the 1364SE while loaded with ease. The sturdy steel construction weighs just 16.7kg 36 lb 13 oz for easy portability, and can support up to 225kg 495 lb evenly distributed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.