
Tool Box, Stainless Steel, Silver, 17-3/4 in W x 8 in D
Mfr # 021203001
Zoro # G906597076
product price: $478.79
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Color
Silver
Width
17-3/4 in
Overall Depth
8 in
Includes
Upper Trays
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
021203001
Zoro #
G906597076
UPC #
8014230878676
Country of Origin
China
Dimensions
Width
17-3/4 in
Overall Depth
8 in
Depth
8 in
Details
Item
Tool Box
Material
Stainless Steel
Color
Silver
Includes
Upper Trays
Features
Cantilever Design, 5-Sections
Handle Type
Carrying Handle
Description
It can be used in critical environments - that is, in areas where the minimum contamination level is not permitted - resistant to rust and the main acids, and can be autoclave sterilized at 121 degree .
: 450x200x210 mm - 4kg
: 450x200x210 mm - 4kg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.