This item is Discontinued.

Beta Flat Chisel, 18mm 000340002

Flat Chisel, 18mm (Discontinued)

  • Mfr # 000340002
  • Zoro # G400003400
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000340002
Zoro #
G400003400
UPC #
8014230020204
Country of Origin
Italy

Dimensions

Length
5.90 in
Tip Size
17 mm

Details

Item
Cold Chisel
Features
Made in Italy with high-strength, heat-treated steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.