This item is Discontinued.

Beta Flat Chisel, Ribbed Type, 20mm 000350003

This item is Discontinued.

Beta

Flat Chisel, Ribbed Type, 20mm (Discontinued)

Mfr # 000350003
Zoro # G900003511
UPC # 8014230020242
Country of Origin Italy
Category Chisels
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000350003
Zoro #
G900003511
UPC #
8014230020242
Country of Origin
Italy

Dimensions

Length
5.90 in
Tip Size
20 mm

Details

Item
Cold Chisel
Features
Made in Italy with high-strength, heat-treated steel.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.