Zoro Homepage

Grey, Steel, 19.49 in W x 78.74 in D x

  • Mfr # 45001998

  • Zoro # G413754252


product price: $2,472.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Grey
Material
Steel
Width
19.49 in
Depth
78.74 in
Length
77.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45001998
Zoro #
G413754252
UPC #
-
Country of Origin
China

Dimensions

Width
19.49 in
Depth
78.74 in
Length
77.17 in

Details

Color
Grey
Material
Steel

Description

The Beta C45PRO workshop tool storage system includes pre-configured combinations that can be expanded or modified over time to meet the changing needs of your workspace. The C45PRO BX includes a stainless steel coated MDF worktop, a fixed module with 5 drawers, a fixed two-door module, 2 wall-mounted cabinets, 2 perforated tool panels, 3 wall brackets and a single-door tool cabinet. The fixed 5-drawer tool cabinet has vertically adjustable feet and the drawers feature ball bearing slides with drawer bases protected by foam rubber mats. The two-door locking cabinet has an interior adjustable shelf and vertically adjustable feet.This tool storage system measures 77.17 L x 19.49 D x 78.74 high.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.