Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key, 10 mm, Satin, Alloy Steel

  • Mfr # 951 10

  • Zoro # G416049096


product price: $42.55
/ea

Key Features

Tip Size
10 mm
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951 10
Zoro #
G416049096
UPC #
8014230038438
Country of Origin
Italy

Dimensions

Tip Size
10 mm
Handle Length
8 21/32 in
Arm Length - Short
10 mm
Length Family
Long
Arm Length - Long
11 1/64 in

Details

Item
Sliding T-Handle
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
Handle Material
Steel
Working Angle
90 Degrees
Handle Shape
T-Handle
Key Shape
T
Tether Status
Not Tether Capable
Number of Ball Ends
0
Includes Insulation
Not Insulated
Number of Tips
2
End Shape
Hex
Grip Style
Plain
Corrosion-Resistance
Not Corrosion-Resistant
Features
Sliding T-handle with safety catch
Handle Type
Sliding T Shape
Color
Silver
For Use With
10mm Hex (Allen) screws
Includes
Sliding T-handle hex key

Description

Hex Key, Tip Size 10 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.