Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Key, 10 mm, Satin, Stainless Steel

  • Mfr # 96T INOX 10

  • Zoro # G016049250


product price: $29.99
/ea

Key Features

Tip Size
10 mm
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX 10
Zoro #
G016049250
UPC #
8014230768830
Country of Origin
Italy

Dimensions

Tip Size
10 mm
Handle Length
5 1/2 in
Length Family
Long
Arm Length - Long
11 7/32 in
Arm Length - Short
10 mm

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Material
Plastic
Working Angle
90 Degrees
Series
INOX
End Shape
Hex
Driver Material
Stainless Steel
Tether Status
Tether Ready
Includes Insulation
Not Insulated
Grip Style
Molded
Number of Tips
2
Number of Ball Ends
0
Key Shape
T
Handle Shape
T-Handle
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 10 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.