Zoro Homepage

Hex Key, 2 mm, Satin, Stainless Steel

  • Mfr # 96BPINOX 2

  • Zoro # G616049155


product price: $7.55
/ea
Sold in multiples of 2 for $15.10

Key Features

Tip Size
2 mm
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96BPINOX 2
Zoro #
G616049155
UPC #
8014230768793
Country of Origin
Italy

Dimensions

Tip Size
2 mm
Arm Length - Short
2 mm
Arm Length - Long
3 37/64 in
Length Family
Long

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Material
Stainless Steel
Working Angle
90 Degrees
Driver Material
Stainless Steel
Corrosion-Resistance
Corrosion-Resistant
Grip Style
Plain
Includes Insulation
Not Insulated
End Shape
Hex
Number of Tips
2
Key Shape
L
Tether Status
Not Tether Capable
Number of Ball Ends
1
Series
INOX
Standards
AISI 420

Description

Hex Key, Tip Size 2 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.