
Hex Key, 3/32 in, Satin, Alloy Steel
Mfr # 951AS 3/32
Zoro # G016049014
product price: $28.79
/eaKey Features
Tip Size
3/32 in
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
Working Angle
90 Degrees
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951AS 3/32
Zoro #
G016049014
UPC #
8014230430256
Country of Origin
Italy
Dimensions
Tip Size
3/32 in
Handle Length
3 11/32 in
Length Family
Long
Arm Length - Short
3/32 in
Arm Length - Long
4 29/32 in
Details
Item
Sliding T-Handle
Finish
Satin
Material
Alloy Steel
Measurement Type
SAE
Working Angle
90 Degrees
Handle Material
Steel
Key Shape
T
Number of Tips
2
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
T-Handle
Number of Ball Ends
0
End Shape
Hex
Grip Style
Plain
Features
Sliding T-handle with safety catch
For Use With
3/32 Hex (Allen) screws
Includes
Sliding T-handle hex key
Handle Type
Sliding T Shape
Color
Silver
Description
Hex Key, Tip Size 3/32 in, Satin, Length Family Long, Hex, Number of Tips 2, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.