Zoro Homepage

Hex Key, 7 mm, Satin, Stainless Steel

  • Mfr # 96BPINOX 7

  • Zoro # G516049132


product price: $12.29
/ea

Key Features

Tip Size
7 mm
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Working Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96BPINOX 7
Zoro #
G516049132
UPC #
8014230768809
Country of Origin
Italy

Dimensions

Tip Size
7 mm
Arm Length - Short
7 mm
Arm Length - Long
6 29/64 in
Length Family
Long

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Working Angle
90 Degrees
Handle Material
Stainless Steel
End Shape
Hex
Standards
AISI 420
Series
INOX
Key Shape
L
Grip Style
Plain
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Number of Ball Ends
1
Tether Status
Not Tether Capable
Driver Material
Stainless Steel
Number of Tips
2

Description

Hex Key, Tip Size 7 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.