Zoro Homepage

Hex Key, 7 mm, Satin, Stainless Steel

  • Mfr # 96T INOX 7

  • Zoro # G916049183


product price: $24.69
/ea

Key Features

Tip Size
7 mm
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Working Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96T INOX 7
Zoro #
G916049183
UPC #
8014230768816
Country of Origin
Italy

Dimensions

Tip Size
7 mm
Handle Length
5 1/2 in
Length Family
Long
Arm Length - Long
9 9/32 in
Arm Length - Short
7 mm

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Working Angle
90 Degrees
Handle Material
Plastic
Tether Status
Tether Ready
Number of Ball Ends
0
Handle Shape
T-Handle
Number of Tips
2
Series
INOX
Driver Material
Stainless Steel
Key Shape
T
Grip Style
Molded
Includes Insulation
Not Insulated
End Shape
Hex
Corrosion-Resistance
Corrosion-Resistant

Description

Hex Key, Tip Size 7 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.