
Hex Key, 8 mm, Satin, Stainless Steel
Mfr # 96T INOX 8
Zoro # G716049130
product price: $25.35
/eaKey Features
Tip Size
8 mm
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96T INOX 8
Zoro #
G716049130
UPC #
8014230768823
Country of Origin
Italy
Dimensions
Tip Size
8 mm
Handle Length
5 1/2 in
Arm Length - Short
8 mm
Arm Length - Long
10 1/64 in
Length Family
Long
Details
Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
Handle Material
Plastic
Working Angle
90 Degrees
Corrosion-Resistance
Corrosion-Resistant
Number of Ball Ends
0
Series
INOX
Driver Material
Stainless Steel
Key Shape
T
Grip Style
Molded
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Number of Tips
2
End Shape
Hex
Description
Hex Key, Tip Size 8 mm, Satin, Length Family Long, Hex, Number of Tips 2, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.