Hex Key Set, Hex, Straight, T, 6 pcs
Mfr # 96BPINOX/B6
Zoro # G516049231
product price: $61.99
/eaKey Features
Handle Material
Stainless Steel
Number of Pieces
6
Includes
(6) Ball Head Offset Hexagon Key Wrenches
Length Family
Long
Key Shape
T
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96BPINOX/B6
Zoro #
G516049231
UPC #
8014230785882
Country of Origin
Italy
Dimensions
Tip Size
2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Length Family
Long
Overall Length
11 7/16 in
Details
Handle Material
Stainless Steel
Number of Pieces
6
Includes
(6) Ball Head Offset Hexagon Key Wrenches
Key Shape
T
Measurement Type
Metric
End Shape
Hex
Item
Hex Key Set
Material
Stainless Steel
Number of Tips
2
Number of Ball Ends
1
Finish
Satin
Grip Style
Plain
Driver Material
Stainless Steel
Corrosion-Resistance
Corrosion-Resistant
Container Type
Pouch
Includes Insulation
Not Insulated
Handle Shape
Straight
Series
INOX
Description
Hex Key Set, Tip Size 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 6, Pouch, Long, Hex, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.