
Hex Key Set, Hex, Straight, T, 8 pcs
Mfr # 96BPINOX-AS/B8
Zoro # G616049216
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Material
Stainless Steel
Number of Pieces
8
Includes
(8) Ball Head Offset Hexagon Key Wrenches
Number of Tips
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96BPINOX-AS/B8
Zoro #
G616049216
UPC #
8014230785929
Country of Origin
Italy
Dimensions
Length Family
Long
Overall Length
11 7/16 in
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in
Details
Finish
Satin
Material
Stainless Steel
Number of Pieces
8
Includes
(8) Ball Head Offset Hexagon Key Wrenches
Number of Tips
2
End Shape
Hex
Grip Style
Plain
Handle Material
Stainless Steel
Measurement Type
Fractional
Number of Ball Ends
1
Key Shape
T
Item
Hex Key Set
Handle Shape
Straight
Includes Insulation
Not Insulated
Series
INOX
Container Type
Pouch
Driver Material
Stainless Steel
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, Satin, 8, Pouch, Long, Hex, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.