Hex Key Set, Hex, Straight, T, 9 pcs
Mfr # 96BPINOX/B9
Zoro # G116049242
product price: $91.95
/ea
Free Shipping & Returns
Key Features
Includes
(9) Offset Hexagon Key Wrenches
Number of Pieces
9
Key Shape
T
Finish
Satin
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96BPINOX/B9
Zoro #
G116049242
UPC #
8014230785899
Country of Origin
Italy
Dimensions
Tip Size
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Overall Length
11 7/16 in
Length Family
Long
Details
Includes
(9) Offset Hexagon Key Wrenches
Number of Pieces
9
Key Shape
T
Finish
Satin
Measurement Type
Metric
Material
Stainless Steel
Number of Ball Ends
1
Number of Tips
2
Handle Material
Stainless Steel
Grip Style
Plain
Item
Hex Key Set
End Shape
Hex
Container Type
Pouch
Includes Insulation
Not Insulated
Handle Shape
Straight
Driver Material
Stainless Steel
Series
INOX
Corrosion-Resistance
Corrosion-Resistant
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Satin, 9, Pouch, Long, Hex, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.