Zoro Homepage

Hex Key Set, Hex, T-Handle, T, 14 pcs

  • Mfr # 951/S14

  • Zoro # G216049074


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Length Family
Long
Includes
Sliding T-handle hex key sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 9, 10, 12, 14mm
Grip Style
Plain
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951/S14
Zoro #
G216049074
UPC #
8014230176109
Country of Origin
Italy

Dimensions

Length Family
Long
Overall Length
14 in
Tip Size
2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 9, 10, 12, 14 mm

Details

Finish
Satin
Includes
Sliding T-handle hex key sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6, 7, 8, 9, 10, 12, 14mm
Grip Style
Plain
Number of Ball Ends
0
Number of Tips
3
End Shape
Hex
Key Shape
T
Material
Alloy Steel
Number of Pieces
14
Item
Sliding T-Handle
Handle Material
Alloy Steel
Measurement Type
Metric
Container Type
Box
Handle Shape
T-Handle
Includes Insulation
Not Insulated
Driver Material
Alloy Steel
Features
Sliding T-handle with safety catch
For Use With
Hex (Allen) screws
Handle Type
Sliding T Shape
Color
Silver

Description

Hex Key Set, Tip Size 10 mm, 12 mm, 14 mm, 2.2 mm, 3.3 mm, 4.4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Satin, 14, Box, Long, Hex, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.