
Hex Key Set, Hex, T-Handle, T, 6 pcs
Mfr # 951AS/S6X
Zoro # G816048941
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Number of Pieces
6
Includes
Sliding T-handle hex key sizes 1/8, 3/16, 7/32, 1/4, 5/16, 3/8
End Shape
Hex
Handle Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
951AS/S6X
Zoro #
G816048941
UPC #
8014230847603
Country of Origin
Italy
Dimensions
Length Family
Long
Tip Size
1/8, 3/16, 7/32, 1/4, 5/16, 3/8
Overall Length
14 in
Details
Material
Alloy Steel
Number of Pieces
6
Includes
Sliding T-handle hex key sizes 1/8, 3/16, 7/32, 1/4, 5/16, 3/8
Item
Sliding T-Handle
End Shape
Hex
Handle Material
Alloy Steel
Finish
Satin
Number of Ball Ends
0
Number of Tips
3
Measurement Type
SAE
Key Shape
T
Grip Style
Plain
Handle Shape
T-Handle
Driver Material
Alloy Steel
Includes Insulation
Not Insulated
Container Type
Box
Handle Type
Sliding T Shape
For Use With
Hex (Allen) screws
Features
Sliding T-handle with safety catch
Color
Silver
Description
Hex Key Set, Tip Size 1/4 in, 3/16 in, 3/8 in, 5/16 in, 7/32 in, Satin, 6, Box, Long, Hex, 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.