Zoro Homepage

Hex Key Set, Hex, T-Handle, T, 6 pcs

  • Mfr # 951/SP6

  • Zoro # G516049095


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length Family
Long
Number of Ball Ends
0
Material
Alloy Steel
End Shape
Hex
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951/SP6
Zoro #
G516049095
UPC #
8014230038483
Country of Origin
Italy

Dimensions

Length Family
Long
Tip Size
3, 4, 5, 6, 8, 10 mm
Overall Length
12 in

Details

Number of Ball Ends
0
Material
Alloy Steel
End Shape
Hex
Number of Pieces
6
Key Shape
T
Includes
Sliding T-handle hex key sizes 3, 4, 5, 6, 8, 10mm
Finish
Satin
Number of Tips
3
Item
Sliding T-Handle
Measurement Type
Metric
Grip Style
Plain
Handle Material
Alloy Steel
Driver Material
Alloy Steel
Handle Shape
T-Handle
Container Type
Box
Includes Insulation
Not Insulated
For Use With
Hex (Allen) screws
Color
Silver
Handle Type
Sliding T Shape
Features
Sliding T-handle with safety catch

Description

Hex Key Set, Tip Size 10 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Satin, 6, Box, Long, Hex, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.