
Hex Key Set, Hex, T-Handle, T, 7 pcs
Mfr # 96TINOX-AS/S7
Zoro # G916049169
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Number of Tips
2
End Shape
Hex
Key Shape
T
Number of Ball Ends
0
Includes
(7) Offset Hexagon Key Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96TINOX-AS/S7
Zoro #
G916049169
UPC #
8014230785905
Country of Origin
Italy
Dimensions
Length Family
Long
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
15 1/8 in
Details
Number of Tips
2
End Shape
Hex
Key Shape
T
Number of Ball Ends
0
Includes
(7) Offset Hexagon Key Wrenches
Material
Stainless Steel
Measurement Type
Fractional
Item
Hex Key Set
Grip Style
Molded
Finish
Satin
Number of Pieces
7
Handle Material
Plastic
Series
INOX
Handle Shape
T-Handle
Container Type
Box
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant
Driver Material
Stainless Steel
Description
Hex Key Set, Tip Size 1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in, 7/32 in, Satin, 7, Box, Long, Hex, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.