Zoro Homepage

Hex Key Set, Hex, T-Handle, T, 8 pcs

  • Mfr # 951/S8

  • Zoro # G216049159


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin
Handle Material
Alloy Steel
Overall Length
8 5/8 in
Material
Alloy Steel
Number of Tips
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
951/S8
Zoro #
G216049159
UPC #
8014230176093
Country of Origin
Italy

Dimensions

Overall Length
8 5/8 in
Tip Size
2, 2.5, 3, 3.5, 4, 4.5, 5, 6 mm
Length Family
Long

Details

Finish
Satin
Handle Material
Alloy Steel
Material
Alloy Steel
Number of Tips
3
Number of Ball Ends
0
Includes
Sliding T-handle hex key sizes 2, 2.5, 3, 3.5, 4, 4.5, 5, 6mm
Number of Pieces
8
Item
Sliding T-Handle
Measurement Type
Metric
Key Shape
T
End Shape
Hex
Grip Style
Plain
Includes Insulation
Not Insulated
Handle Shape
T-Handle
Container Type
Box
Driver Material
Alloy Steel
Handle Type
Sliding T Shape
Color
Silver
Features
Sliding T-handle with safety catch
For Use With
Hex (Allen) screws

Description

Hex Key Set, Tip Size 2.2 mm, 3 mm, 4 mm, 4.5 mm, 5 mm, 6 mm, Satin, 8, Box, Long, Hex, 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.