
Hex Key Set, Hex, T-Handle, T, 8 pcs
Mfr # 96TINOX/S8
Zoro # G916049213
product price: $174.99
/ea
Free Shipping & Returns
Key Features
Tip Size
10 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Includes
(8) Offset Hexagon Key Wrenches
Number of Pieces
8
End Shape
Hex
Grip Style
Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96TINOX/S8
Zoro #
G916049213
UPC #
8014230785912
Country of Origin
Italy
Dimensions
Tip Size
10 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm
Length Family
Long
Overall Length
15 1/8 in
Details
Measurement Type
Metric
Includes
(8) Offset Hexagon Key Wrenches
Number of Pieces
8
End Shape
Hex
Grip Style
Molded
Number of Tips
2
Number of Ball Ends
0
Handle Material
Plastic
Item
Hex Key Set
Key Shape
T
Material
Stainless Steel
Finish
Satin
Handle Shape
T-Handle
Series
INOX
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Driver Material
Stainless Steel
Container Type
Box
Description
Hex Key Set, Tip Size 10 mm, 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, Satin, 8, Box, Long, Hex, 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.