This item is Discontinued.

Beta Hexagon Tubular Socket Wrench, 25x28mm 9350150

This item is Discontinued.

Beta

Hexagon Tubular Socket Wrench, 25x28mm (Discontinued)

Mfr # 9350150
Zoro # G1471612
Country of Origin Taiwan, Province of China
Category Sockets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9350150
Zoro #
G1471612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket Depth
25mm
Output Drive Size
25mm x 28mm

Details

Item
Tubular Socket Wrench
SAE or Metric
Metric
Number of Points
6
Output Drive Type
Hex

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.