Shop BETA

99 Series Fixed-Hook Spanner Wrench with Square Nose 120-125-130 mm

  • Mfr # 000990120

  • Zoro # G1478737


product price:  $68.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
000990120
Zoro #
G1478737
UPC #
8014230026381
Country of Origin
Italy

Description

The 99 series of hook wrenches have a square nose designed specifically to engage the notches in UNI/ISO 2982 and 2983 ring nuts. The fixed hook end fits precisely into the slots of these fasteners, providing a firm grip and reducing the risk of slippage or damage. The square nose of these spanner wrenches adds versatility, allowing the wrench to be used in applications requiring a flat surface for added leverage or alignment. Made from high-strength alloy steel, these wrenches offer excellent durability and resistance to wear, making them ideal for heavy-duty industrial, automotive, and mechanical maintenance tasks. Their compact design and ergonomic handle ensure ease of use in tight or awkward spaces, delivering both precision and reliability. These spanner-type wrenches have a chrome-plated, rough textured finish that hides scratches. The Beta series number and size are molded into the side of the handle for quick identification and a hole at the end of the handle can be used to hang the wrench from a hook or a lanyard. This wrench fits 120mm, 125mm, and 130mm size ring nuts. Measures 337mm long overall x 81mm wide x 10mm thick and the nose is 4.9mm deep.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.