This item is Discontinued.

Beta Impact Socket Driver 6 24mm Socket, 19mm 007200519

Impact Socket Driver 6 24mm Socket, 19mm (Discontinued)

  • Mfr # 007200519
  • Zoro # G1858940
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
007200519
Zoro #
G1858940
UPC #
8014230350424
Country of Origin
Taiwan, Province of China

Dimensions

Bit Length
54mm
Socket Depth
24mm
Output Drive Size
1/2"

Details

Item
Impact Socket Driver
SAE or Metric
SAE
Number of Points
6
For Use With
Hexagon Screws
Output Drive Type
Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.