Zoro Homepage

Impact Socket Driver 6 24mm Socket, T55

  • Mfr # 007200476

  • Zoro # G1866187


product price: $15.65
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Output Drive Size
1/2"
Tip Type
Torx
Socket Depth
24mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007200476
Zoro #
G1866187
UPC #
8014230334790
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
1/2"
Socket Depth
24mm
Bit Length
54mm

Details

Item
Impact Socket Driver
SAE or Metric
SAE
Number of Points
6
Tip Type
Torx
For Use With
Torx(R) Head Screws - T55
Output Drive Type
Torx(R) Head T55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.