Insulated Cable Cutters for Copper and Aluminum Cables, Electrical Work
Mfr # 1132MQ 230
Zoro # G522773731
product price: $145.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1132MQ 230
Zoro #
G522773731
UPC #
-
Country of Origin
China
Description
The Beta 1132MQ insulated cable cutters are engineered for professionals working in high-voltage environments. The ergonomic non-slip handles reduce fatigue and improve control, even while wearing gloves. The sharp, corrosion-resistant edges slice through copper and aluminum cables with ease. Beta insulated tools are safe for use on electrical systems up to 1000V AC (1500V DC). The design meets EN 60900 specifications and each tool is subjected to the following stringent tests: handle resistance to slipping and flame propagations, and high voltage test (10000V). These insulated cable cutters measure 230mm (9.05") long with a head width of 37mm (1.46") and head depth of 12.5mm (.49"). The cutting capacity is 95 mm2 ( 0.147 in2).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.