Zoro Homepage
This item is Discontinued.
Beta Long Bent Needle Nose Plier, 160mm 011680036

Long Bent Needle Nose Plier, 160mm (Discontinued)

  • Mfr # 011680036
  • Zoro # G1047188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011680036
Zoro #
G1047188
UPC #
08014230422640
Country of Origin
Italy

Dimensions

Overall Length
160mm
Jaw Width
9mm

Details

Number of Pieces
1
Handle Type
Bi-Material
Item
Long Bent Needle Nose Plier,160mm

Description

Long Bent Needle Nose Plier,160mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.