
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008820006
Zoro #
G1042559
UPC #
08014230078267
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Shank Size
1/4" Hex
Overall Length
50mm
Point Size
11mm
Details
Bit Style
Magnetic Bit Holder
Measurement Type
SAE
Drive Type
Hex
Number of Pieces
1
Standards
ISO 1173 E 6,3
SAE or Metric
SAE
Item
Magnetic Bit Holder
Description
Magnetic Bit Holder
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.