Zoro Homepage

Metric Plain Ball Hex Key Hex Key, 4 mm Tip Size, 4 1/4 in Long, 1 1/8 in Short

  • Mfr # 000961444

  • Zoro # G9760116


product price: $9.15
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961444
Zoro #
G9760116
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
4 mm
Handle Length
1 1/8 in
Arm Length
4 1/4 in
Length Family
Long
Short Arm Length
1 1/8 in
Long Arm Length
4 1/4 in
Long-Arm-Length
4 1/4 in
Arm-Length
4 1/4 in
Handle-Length
1 1/8 in
Short-Arm-Length
1 1/8 in
Arm Length - Long
4 1/4 in
Arm Length - Short
1 1/8 in

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Color
Silver
Working Angle
90 Degrees
Blade Material
Stainless steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Insulated / Uninsulated
Uninsulated
Handle Material
Stainless Steel
Tether Capable
Not Tether Capable
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Tether Style
Not Tether Capable
Non-Sparking
No
Number of Ball Ends
1
Insulated
No
Tether Ready
No
Standards
, FM Approved
Non-Magnetic
No
Grip Style
Plain
Fastener Holding
No
Number of Tips
2
Key Shape
L
End Shape
Hex
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Series
INOX
Handle Shape
Straight

Description

Hex Key, Tip Size 4 mm, Long Arm Length 4 1/4 in, Short Arm Length 1 1/8 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.