Zoro Homepage

Metric Plain Ball Hex Key Hex Key, 6 mm Tip Size, 6 in Long, 1 7/16 in Short

  • Mfr # 000961446

  • Zoro # G9760091


product price: $10.65
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961446
Zoro #
G9760091
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
6 mm
Arm Length
6 in
Handle Length
1 7/16 in
Short Arm Length
1 7/16 in
Length Family
Long
Long Arm Length
6 in
Long-Arm-Length
6"
Short-Arm-Length
1-7/16"
Arm-Length
6"
Handle-Length
1-7/16"
Arm Length - Long
6 in
Arm Length - Short
1 7/16 in

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Ball Hex
Handle Type
Plain
Handle Material
Stainless Steel
Nonsparking
No
Hex/Torx Key Product Grouping
Hex Key
Working Angle
90 Degrees
Handle Color
Silver
Tether Capable
Not Tether Capable
Insulated / Uninsulated
Uninsulated
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Blade Material
Stainless steel
Tether Style
Not Tether Capable
Tether Ready
No
Grip Style
Plain
Key Shape
L-Shape
Non-Magnetic
No
Standards
, FM Approved
Number of Ball Ends
1
Fastener Holding
No
Number of Tips
2
End Shape
Hex
Insulated
No
Non-Sparking
No
Series
INOX
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Handle Shape
Straight

Description

Hex Key, Tip Size 6 mm, Long Arm Length 6 in, Short Arm Length 1 7/16 in, Satin, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.