Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Plain Hex Key Hex Key, 2.5 mm Tip Size, 6 in Long, 2 3/16 in Short

  • Mfr # 000961935

  • Zoro # G9760082


product price: $20.15
/ea

Key Features

Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
000961935
Zoro #
G9760082
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
2.5 mm
Handle Length
2 3/16 in
Arm Length
6 in
Long Arm Length
6 in
Length Family
Long
Short Arm Length
2 3/16 in
Arm-Length
6 in
Handle-Length
2 3/16 in
Long-Arm-Length
6 in
Short-Arm-Length
2 3/16 in
Arm Length - Short
2 3/16 in
Arm Length - Long
6 in

Details

Item
Hex Key
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Handle Type
Plain
Insulated / Uninsulated
Uninsulated
Blade Material
Stainless steel
Tether Capable
Not Tether Capable
Meets/Exceeds
FM Approved, Non-Sparking, Non-Magnetic, Corrosion Resistant
Nonsparking
No
Handle Material
Plastic
Handle Color
Orange
Working Angle
90 Degrees
Hex/Torx Key Product Grouping
Hex Key
Tether Style
Not Tether Capable
Non-Magnetic
Yes
End Shape
Hex
Non-Sparking
No
Fastener Holding
No
Tether Ready
No
Standards
, FM Approved
Insulated
No
Number of Tips
1
Number of Ball Ends
0
Key Shape
T
Corrosion Resistant
Yes
Grip Style
Ergonomic
Features
Made with stainless steel to prevent corrosion and rust, the t-handle hex key has the same size metric hex on the extended leg and short leg, with a hole on the opposite side of the handle for hanging on a hook or attaching a lanyard. The size is printed in bold black numbers on the handle.
Series
INOX
Includes Insulation
Not Insulated
Handle Shape
Straight
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Tether Ready

Description

Hex Key, Tip Size 2.5 mm, Long Arm Length 6 in, Short Arm Length 2 3/16 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.