
Metric Plain Hex Key Hex Key, 6 mm Tip Size, 8 1/2 in Long, 3 3/4 in Short
Mfr # 000961941
Zoro # G9760046
product price: $25.99
/eaKey Features
Finish
Satin
Material
Stainless Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
000961941
Zoro #
G9760046
UPC #
-
Country of Origin
Italy
Dimensions
Tip Size
6 mm
Arm Length
8 1/2 in
Handle Length
3 3/4 in
Long Arm Length
8 1/2 in
Length Family
Long
Short Arm Length
3 3/4 in
Long-Arm-Length
8 1/2 in
Arm-Length
8 1/2 in
Short-Arm-Length
3 3/4 in
Handle-Length
3 3/4 in
Arm Length - Long
8 1/2 in
Arm Length - Short
3 3/4 in
Description
Hex Key, Tip Size 6 mm, Long Arm Length 8 1/2 in, Short Arm Length 3 3/4 in, Satin, Length Family Long, Hex, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.