Metric Plain Hex Male Key Hex Key, 7 mm Tip Size, 8 in Long, 4 5/16 in Short

  • Mfr # 951

  • Zoro # G1825770


product price:  $28.85
/ea

Key Features

Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
951
Zoro #
G1825770
UPC #
-
Country of Origin
Italy

Dimensions

Tip Size
7 mm
Handle Length
4 5/16 in
Arm Length
9 in
Length Family
Long
Short Arm Length
4.3 in
Long Arm Length
9.06 in
Handle-Length
4 5/16 in
Long-Arm-Length
8 in
Arm-Length
9 in
Short-Arm-Length
4 5/16 in
Arm Length - Long
8 in
Arm Length - Short
4 5/16 in

Details

Item
Hex Key
Finish
Satin
Material
Alloy Steel
Measurement Type
Metric
SAE or Metric
Metric
Shape
Hex Male
Handle Type
Plain
Includes
Sliding T-handle hex key
Tether Capable
Not Tether Capable
Hex/Torx Key Product Grouping
Hex Key
Handle Material
Steel
Insulated / Uninsulated
Uninsulated
Nonsparking
No
Working Angle
90 Degrees
Handle Color
Silver
Tether Style
Not Tether Capable
Key Shape
T
Number of Tips
3
End Shape
Hex
Non-Sparking
No
Insulated
No
Fastener Holding
No
Number of Ball Ends
0
Tether Ready
No
Grip Style
Plain
Non-Magnetic
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Handle Shape
Straight
Color
Silver
For Use With
7mm Hex (Allen) screws
Features
Sliding T-handle with safety catch

Description

Hex Key, Tip Size 7 mm, Long Arm Length 8 in, Short Arm Length 4 5/16 in, Satin, Length Family Long, Hex, Number of Tips 3, Non-Sparking No, Non-Magnetic No, Tether Ready No, Insulated No, Metric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.