Spud Wrench, Alloy Steel, 17 3/8" L
- Mfr # 3223
- Zoro # G0908498
product price:Â
$
55.99
/ea
Key Features
Head Size
3 in
Overall Length
17 3/8 in
Finish
Black Oxide
Head Thickness
11/16 in
Features
Made in USA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3223
- Zoro #
- G0908498
- UPC #
- 092644680182
- Country of Origin
- United States
Dimensions
- Head Size
- 3 in
- Overall Length
- 17 3/8 in
- Head Thickness
- 11/16 in
- Wire Rope Length
- 17 3/8 in
- Length
- 17 3/8 in
Details
- Item
- Spud Wrench
- Finish
- Black Oxide
- Features
- Made in USA
- Handle Type
- Spud Wrench
- Material
- Alloy Steel
- Weight
- 2.9 lb
- Insulated
- No
- Opening Type
- Square
- Tether Style
- Not Tether Capable
- Nonsparking
- No
- Measurement Type
- SAE
- Head Type
- Offset
- Head Offset Angle
- 60 Degrees
- Wrench Type
- Open End Wrench
- Jaw Capacity
- 1 5/16 in
- Shell Material
- Alloy Steel
Description
Spud Wrench, Open End Wrench, Alloy Steel, Black Oxide, Jaw Capacity 1 5/16 in, Head Size 3 in, Head Offset Angle 60 Degrees , Head Thickness 11/16 in, Overall Length 17 3/8 in, SAE, Square
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.